Shop All Cold Weather Gloves
Youngstown Glove Co
Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M
Mfr # 11-3460-60-M
Zoro # G4643974
original price:
$43.05
5% off
new price: $40.65
/pr
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining 200g Thinsulate/Micro Fleece
- Palm Construction Non-Slip Reinforcement
- Coating Material Non Coated
Product Information
- Brand Youngstown Glove Co
- MFR # 11-3460-60-M
- Zoro # G4643974
- UPC # 757894607289
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Lining | 200g Thinsulate/Micro Fleece |
Palm Construction | Non-Slip Reinforcement |
Coating Material | Non Coated |
Closure Type | Slip-On |
Thumb Material | Terry Cloth Wipe on Top, Synthetic Leather and Non-Slip on Palm |
Finger Material | Synthetic Leather Base Layer with Non-Slip Reinforcement |
Cut | Ergonomic, 3D Pattern |
Cuff | Gauntlet |
Thumb Style | Terry Cloth Brow Wipe |
Finger Style | Full Finger |
Back Material | Waterproof Membrane, 200g 3M Thinsulate |
Application | Winter Work, Construction, Utilities, Plumbing, Snow Clearing, Snow Sports, Ice Fishing |
Temp Rating | Above 32 Degrees F |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Description
Cold Protection Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement, Glove Liner Material Waterproof Membrane, 200g Thinsulate, 100 Percent Poly Tricot, Glove Back Material Block Span Outer, Waterproof Membrane, 200g 3M Thinsulate, Fleece Liner, Glove Coating Material Non Coated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- MUCK Boot, Muck, Artic, Sport Extreme, Sz 9, PR (ASM-000A-9)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, S (11-3460-60-S)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M (08-3710-10 M)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- WATSON GLOVES Winter Flextime Thins Lined - L PR (9005W-L)
- Youngstown Glove Co Cold Weather Gloves