Shop All Heat Resistant Gloves
Youngstown Glove Co
Arc Flash Gloves, Goat Grain Leather, M, PR
Mfr # 12-3265-60-M
Zoro # G9168582
product price: $36.89
/pr
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Cuff Style Shirred Slip-On
- Material Goat Grain Leather
- Standards NFPA 70E
- Cuff Slip-On
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3265-60-M
- Zoro # G9168582
- UPC # 757894609887
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | M ( 8 ) |
Length | 11 in |
Glove Size | M |
Glove Length | 11 in |
Details
Item | Arc Flash Gloves |
Cuff Style | Shirred Slip-On |
Material | Goat Grain Leather |
Standards | NFPA 70E |
Cuff | Slip-On |
Hazard Risk Category (HRC) | 2 |
Fabric Weight | 18 oz |
ATPV Rating | 23 cal/sq cm |
Application | Work In Non-Voltage Arc Flash Areas, Construction, Replaces Commodity Driver Gloves |
Color | Tan |
ANSI/ISEA Puncture Level | 4 |
Palm Color | Tan |
Description
Arc Flash Gloves, Standards OSHA CFR 29 Part 1926 and NFPA 70e, Glove Length 11 in, Cuff Style Shirred Slip-On, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size 2XL, PR (378GOBDTK2X)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, XL (62160)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, XL, PR (11-3285-60-XL)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, PR (12-3390-60-XXL)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, S, PR (12-3390-60-S)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Medium (7015396)
- Youngstown Glove Co Gloves & Hand Protection