Shop All Cabinet Hinges
Youngdale
Oil Rubbed Bronze 1/4 in. Overlay Self-Closing Hinge, PK 10
Mfr # 54.105.07x10
Zoro # G703974483
product price: $47.95
/pk 10, $4.80/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Screw-On
- Range of Motion 120 Degrees
- Finish Oil Rubbed Bronze
Product Information
- Brand Youngdale
- MFR # 54.105.07x10
- Zoro # G703974483
- UPC # 841572121003
- Country of Origin United States
- Category Cabinet Hinges
Details
Material | Steel |
Mounting | Screw-On |
Range of Motion | 120 Degrees |
Finish | Oil Rubbed Bronze |
Description
Youngdale replacement hinges are for overlay cabinet doors. They are cost-effective alternatives to European hinges. They are also easier to install. Screws and bumper pads are included.
• 1/4 in. overlay door with 5/8 in. minimum door thickness
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-7/8 in. L x 9/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot depth: 37/64 in.
• Slot Length: 1-3/4 in.
• 1/4 in. overlay door with 5/8 in. minimum door thickness
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-7/8 in. L x 9/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot depth: 37/64 in.
• Slot Length: 1-3/4 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK50 (U38871.009.0093)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- SCHLAGE COMMERCIAL Padlock KS23F2200 (KS23F2200)
- YOUNGDALE White 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.01x10)
- YOUNGDALE Antique Brass 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.03x10)
- YOUNGDALE Antique Brass 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.03x10)
- YOUNGDALE Oil Rubbed Bronze 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.07x10)
- YOUNGDALE Oil Rubbed Bronze 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.07x10)
- YOUNGDALE Nickel 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.02x10)
- BLUM 95 Degree Soft-closing Inserta Half Overlay Thick Door Hinge (71B9690)
- Youngdale Cabinet Hinges