Shop All Cabinet Hinges
Youngdale
Antique Brass 3/8 in. Partial Inset Self-Closing Hinge, PK 10
Mfr # 54.104.03x10
Zoro # G203974495
product price: $44.99
/pk 10, $4.50/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Screw-On
- Range of Motion 165 Degrees
- Finish Antique Brass
Product Information
- Brand Youngdale
- MFR # 54.104.03x10
- Zoro # G203974495
- UPC # 841572121089
- Country of Origin United States
- Category Cabinet Hinges
Details
Material | Steel |
Mounting | Screw-On |
Range of Motion | 165 Degrees |
Finish | Antique Brass |
Description
Youngdale replacement hinges are for lip inset cabinet doors. They are cost-effective alternatives to European hinges. They are also easier to install. Screws and bumper pads are included.
• 3/8 in. partial inset lipped door
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-3/4 in. L x 11/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot Depth: 25/32 in.
• Slot Length: 1-9/16 in.
• 3/8 in. partial inset lipped door
• Self-Closing non-wrap hinges will work for both face-frame and frameless cabinets
• 10 Hinges, self-tapping screws, and bumper pads included
• Notching dimensions: 1-3/4 in. L x 11/16 in. D
• Notches should be cut with a 9/32 in. W x 7-1/2 in. maximum diameter dado blade
• Slot Depth: 25/32 in.
• Slot Length: 1-9/16 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pro-Series Plate Type Demagnetizer 110V/1Ph (3401-0601)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj (4040XP-RW/PA 689 TORX)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Dime (EB300-959)
- YOUNGDALE Nickel 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.02x10)
- YOUNGDALE White 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.01x10)
- YOUNGDALE Oil Rubbed Bronze 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.07x10)
- YOUNGDALE Oil Rubbed Bronze 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.07x10)
- YOUNGDALE Antique Brass 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.03x10)
- YOUNGDALE Antique Brass 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.03x10)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- Youngdale Cabinet Hinges