Shop All Tags
Young Bros Stamp Works
Steel Type Marking Kit w/ Holder, 1/8in
Mfr # 31129
Zoro # G4209886
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder
- Character Height 1/8 in
- Stamp Material Steel
- Characters Included 0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/)
- Includes Holder Yes
Product Information
- Brand Young Bros Stamp Works
- MFR # 31129
- Zoro # G4209886
- Country of Origin United Kingdom
- Category Tags
Dimensions
Character Height | 1/8 in |
Shank Length | 1/4 in |
Holder Width | 2 1/2 in |
For Shank Diameter | 1/4 in |
Holder Shank Size | 2 1/2 in |
Holder Length | 5 in |
Shank Width | 1/4 in |
Details
Item | Marking Kit |
Includes | (1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder |
Stamp Material | Steel |
Characters Included | 0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/) |
Includes Holder | Yes |
Product Type | Steel Type Kit |
Duty | Moderate |
Character Type Set | Letter/Number/Symbol Set |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Standard |
Maximum Characters per Line | 9 |
Shank Thickness | 1/4 in |
Replacement Holder Mfr. Model Number | 29009 |
Description
Marking Kit, Character Height 1/8 in, Character Type Set Letter/Number/Symbol Set, Characters Included 0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4 in, Holder Length 5 in, Holder Shank Size 2 1/2 in, Holder Width 2 1/2 in, Impression Character Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Tan (4010)
- RAE Pavement Stencil, Exit, 24 in (STL-116-72405)
- YOUNG BROS STAMP WORKS Steel Type Marking Kit w/ Holder, 3/16in (51069)
- BRADY Number Tag, Brass, Series CW 201-225, PK25 (23404)
- BRADY Clip/Badge, 1 Day, Red/White, PK500 (95643)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86511)
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Right' L-Shaped Step Marker (83-60037)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- Young Bros Stamp Works Tags