Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 3-1/8" Shank L, Steel, 8273
Mfr # 08273
Zoro # G5913069
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 1/8 in
- Character Height 3/8 in
- Includes (27) A to Z, Period (.)
- Case Material Wood
Product Information
- Brand Young Bros Stamp Works
- MFR # 08273
- Zoro # G5913069
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 1/8 in |
Character Height | 3/8 in |
Shank Size Square | 9/16 in |
For Shank Diameter | 9/16 in |
Shank Width | 9/16 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (27) A to Z, Period (.) |
Case Material | Wood |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Product Type | Character Sets |
Character Type Set | Letter Set |
Letter Casing | Uppercase |
Impression Character Style | Gothic |
Shank Thickness | 9/16 in |
Stamp Material | Steel |
Duty | Heavy |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Characters Included | A thru Z, Period |
Description
Steel Stamps Set, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Period (.), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 1/8 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- BRADY Spill Kit, Universal, Clear/Yellow (SKA-CFB)
- AZAR DISPLAYS 11"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122022)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/8in H, Gothic (08271)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- Young Bros Stamp Works Identification Products