Shop All Hand Stamps
Young Bros Stamp Works
Stamp Holder, #40, Steel
Mfr # 40009
Zoro # G4525911
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Holder
- Case Material Cardboard
- Impression Letter Type Gothic
- Hardness 50 On A Rockwell C Scale
Product Information
- Brand Young Bros Stamp Works
- MFR # 40009
- Zoro # G4525911
- Country of Origin United Kingdom
- Category Hand Stamps
Dimensions
Holder Shank Size | 2 1/2 in |
Holder Length | 5 in |
For Shank Diameter | (6) 1/4, (6) 3/16 in |
Holder Width | 2 1/2 in |
Details
Item | Stamp Holder |
Material | Steel |
Includes | Holder |
Case Material | Cardboard |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Impression Character Style | Gothic |
Stamp Material | Steel |
Product Type | Steel Type Holder |
Maximum Characters per Line | (6) 1/4 in Sharp-Face Type, (6) 3/16 in Round-Face Type |
Duty | Moderate |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Character Type Set | Stamp Holder |
Description
Stamp Holder, Character Height Not Applicable, Character Type Set Stamp Holder, Characters Included Not Applicable, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter (6) 1/4, (6) 3/16 in, Holder Length 5 in, Holder Shank Size 2 1/2 in, Holder Width 2 1/2 in, Impression Character Style Gothic, Includes Holder, Maximum Characters per Line (6) 1/4 in Sharp-Face Type, (6) 3/16 in Round-Face Type, Product Type Steel Type Holder, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- RETRACTA-BELT Wall Mount Receiver, Aluminum, 3 in H, 2 in L, Black (RE6500)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 26 (ONV-270-18-PB)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/16in H, Gothic (01361)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/8" Char H, Period (.) Char. (08271 Period)
- C.H. HANSON Letter/Number Stamp Set, Std Stl, 1/16" (20622)
- Young Bros Stamp Works Identification Products