Shop All Hand Stamps
Young Bros Stamp Works
Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RD
Mfr # 51069RD
Zoro # G4615685
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3/4 in
- Character Height 3/16 in
- Includes (1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder
- Case Material Wood
Product Information
- Brand Young Bros Stamp Works
- MFR # 51069RD
- Zoro # G4615685
- Country of Origin United Kingdom
- Category Hand Stamps
Dimensions
Shank Length | 3/4 in |
Character Height | 3/16 in |
Shank Size Square | 3/8 in |
Holder Length | 5 in |
Holder Shank Size | 2 1/2 in |
For Shank Diameter | 3/8 in |
Holder Width | 2 1/2 in |
Shank Width | 1/4 in |
Description
Marking Kit, Character Height 3/16 in, Character Type Set Letter/Number/Symbol Set, Characters Included 0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length 5 in, Holder Shank Size 2 1/2 in, Holder Width 2 1/2 in, Impression Character Style Round Dotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7363 (07363)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 G (06273 G)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- Young Bros Stamp Works Identification Products