Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 1/4 In. H, Steel, 60 to 69
Mfr # 06103 60-69
Zoro # G4540532
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes (10) 60 to 69
- Case Material Wood
Product Information
- Brand Young Bros Stamp Works
- MFR # 06103 60-69
- Zoro # G4540532
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 9/16 in |
For Shank Diameter | 9/16 in |
Shank Width | 9/16 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 60 to 69 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Character Type Set | Double Digit Number Set |
Duty | Heavy |
Characters Included | 60 thru 69 |
Impression Character Style | Round Face |
Shank Thickness | 9/16 in |
Product Type | Character Sets |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Stamp Material | Steel |
Description
Number Set, Character Height 1/4 in, Character Type Set Double Digit Number Set, Characters Included 60 to 69, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Round Face, Includes (10) 60 to 69, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel, Standards Not Applicable, Case Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (STACXPNRT-8)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 K (03273 K)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 M (03271 M)
- PICKARDT Steel Hand Stamp DO NOT COPY, 1/16" (PIC-DOC-1/16)
- Young Bros Stamp Works Hand Stamps