Shop All Hand Stamps
Young Bros Stamp Works
Heavy Duty Combo Set, 1/16in H, Gothic
Mfr # 01363
Zoro # G4522594
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/8 in
- Character Height 1/16 in
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
- Case Material Wood
Product Information
- Brand Young Bros Stamp Works
- MFR # 01363
- Zoro # G4522594
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/16 in |
Shank Size Square | 1/4 in |
Shank Width | 1/4 in |
For Shank Diameter | 1/4 in |
Details
Item | Combo Set |
Material | Steel |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Character Type Set | Letter/Number Set |
Duty | Heavy |
Impression Character Style | Gothic |
Shank Thickness | 1/4 in |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Product Type | Hand Stamp Kit |
Stamp Material | Steel |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Letter Casing | Uppercase |
Description
Combo Set, Character Height 1/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Flashers, Flasher (7141-0058)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, M (8), 100 PK, Clear (34-725)
- NMC Road Closed Sign, TM206J (TM206J)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8953B)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 1/16in H, Gothic (01271)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, 0 to 8 (YOU-03093)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- GROZ Letter Stamps, Steel, 6mm (26105)
- Young Bros Stamp Works Hand Stamps