Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Number 5, 1/4in, Steel, Reversed
Mfr # YOU-06094-5
Zoro # G2594971
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes 5
- Case Material Wood
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-06094-5
- Zoro # G2594971
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Width | 7/16 in |
For Shank Diameter | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 5 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Character Type Set | Individual Character |
Shank Thickness | 7/16 in |
Duty | Moderate |
Stamp Material | Steel |
Characters Included | 5 |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Product Type | Individual Characters |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included 5, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 5, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Exit Sign, 7X10", R/WHT, Exit, ENG, Text (80283)
- CONDOR Faceshield Visor, PCTG, Clr, 9x15In (4EZC3)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 070)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/16inH, Gothic, Steel (01092)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 G (06271 G)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- PICKARDT Steel Hand Stamp with Diameter Symbol, 1/8" (PIC-DIA-3mm)
- Young Bros Stamp Works Hand Stamps