Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 5/16" Char. H, V Char.
Mfr # 07271 V
Zoro # G808841932
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 2 7/8 in
- Character Height 5/16 in
- Includes V
- Case Material Wood
- For Maximum Surface Hardness 50 on A Rockwell C Scale
Product Information
- Brand Young Bros Stamp Works
- MFR # 07271 V
- Zoro # G808841932
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/8 in |
Character Height | 5/16 in |
Holder Shank Size | 7/16 in |
For Shank Diameter | 7/16 |
Shank Width | 7/16 in |
Details
Item | Hand Stamp |
Includes | V |
Case Material | Wood |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | V |
Letter Casing | Uppercase |
Impression Character Style | Gothic |
Stamp Material | Steel |
Character Type Set | Individual Character |
Maximum Characters per Line | 1 |
Includes Holder | No |
Duty | Moderate |
Shank Thickness | 7/16 in |
Product Type | Steel Type Character |
Description
Hand Stamp, Character Height 5/16 in, Character Type Set Individual Character, Characters Included V, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 7/16, Holder Length Not Applicable, Holder Shank Size 7/16 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes V, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Faceshield Bracket, Blk, Dielectric (FM70)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUP2)
- KLEIN TOOLS Tradesman Pro™ Large Kneeling Pad (60136)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4093 (04093)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03273 G (03273 G)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26400 (26400)
- Young Bros Stamp Works Identification Products