Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3/32" Char. H, F Char.
Mfr # 02271 F
Zoro # G808842069
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 3/32 in
- Includes F
- Case Material Wood
- Letter Casing Uppercase
Product Information
- Brand Young Bros Stamp Works
- MFR # 02271 F
- Zoro # G808842069
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 3/32 in |
Holder Shank Size | 1/4 in |
Shank Width | 1/4 in |
For Shank Diameter | 1/4 |
Details
Item | Hand Stamp |
Includes | F |
Case Material | Wood |
Letter Casing | Uppercase |
Stamp Material | Steel |
Characters Included | F |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Duty | Moderate |
Shank Thickness | 1/4 in |
Includes Holder | No |
Product Type | Steel Type Character |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 3/32 in, Character Type Set Individual Character, Characters Included F, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes F, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, Medium, 4520-M, 20/Case (7000034761)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY3X000600)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/4in H, Gothic, Steel (06362)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 G (06271 G)
- YOUNG BROS STAMP WORKS Symbol Set, 1/2in H, Gothic, Steel (09053)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03091 1 (03091 1)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 P (03271 P)
- YOUNG BROS STAMP WORKS Symbol Set, 1/8in H, Gothic, Steel (03053)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- Young Bros Stamp Works Hand Stamps