Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 2-3/8" Shank L, Steel, 03271 N
Mfr # 03271 N
Zoro # G5912761
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes N
- Case Material Wood
Product Information
- Brand Young Bros Stamp Works
- MFR # 03271 N
- Zoro # G5912761
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Shank Width | 1/4 in |
Holder Shank Size | 1/4 in |
For Shank Diameter | 1/4 |
Details
Item | Hand Stamp |
Material | Steel |
Includes | N |
Case Material | Wood |
Impression Letter Type | Gothic |
Indication | Single Groove On Thumb Side of Stamp for Easier Orientation |
Hardness | Up to 50 On Rockwell C Scale |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Duty | Moderate |
Shank Thickness | 1/4 in |
Characters Included | N |
Product Type | Steel Type Character |
Stamp Material | Steel |
Letter Casing | Uppercase |
Includes Holder | No |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included N, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes N, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- SHOWA 9500PF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (9500PFS)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/32 In., Master (02 Master)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 1/2in H, Steel (09366)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 G (06271 G)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- PICKARDT Steel Hand Stamp Arrow, 1/4" (PIC-ARR-6)
- Young Bros Stamp Works Identification Products