Shop All Vanity Lights
Yosemite Home Decor
YOSEMITE HOME DECOR 1261-1WS-ORB 1 Light vanity with White Etched glass
Mfr # 1261-1WS-ORB
Zoro # G904148461
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yosemite Home Decor
- MFR # 1261-1WS-ORB
- Zoro # G904148461
- UPC # 845805044107
- Country of Origin China
- Category Vanity Lights
Description
Mirror Lake 1 Light Wall Sconce.
Specifications- Style - Transitional
- Finish - White
- Material - Steel
- Type of Bulb - Incandescent
- Number of lights - 1
- Shade material - Glass
- Bulb type - 1 Medium-based 100W incandescent (;not included);.
- Dimension - 7.5 L x 7.5 W x 11 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Pagoda Light, D5100, G, Aluminum, 4 Tier (D5100-G)
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/930CA/3)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- MAGLITE MAG-Lite 459-M2A01C Aa Mini Black Combo Packw-Battery Replaces 45 (459-M2A01C)
- VAXCEL INTERNATIONAL Toledo 4L Vanity Satin Nickel (W0242)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- THOMAS Park Slope 25'' Wide 5Light Vanity Light, Brushed Nickel (CN330512)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- Yosemite Home Decor Vanity Lights