Shop All Flashings
York
York 5993449 12 in. x 720 in. Copper Copper Roll Flashing
Mfr # 5993449
Zoro # G103978067
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
12 in. x 720 in. Copper Copper Roll Flashing
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Width: 12 in.
- Length: 720 in.
- Color: Copper
- Material: Copper
- Shape: Roll
- Flashing Type: Seal Flashing
- Country of Origin: United States of America
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 3/8", Blue Stripe, 250 ft. (1063793)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- ALL-FILTERS 14X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14202.C 6PK)
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- YORK FLASHING SS 12""X20' (RESYS304SS12/20)
- YORK Wasco Seal 12 in W X 150 ft L Polyethylene Flashing Black (WASCO2012PLUS)
- YORK FLASH HOMESEAL 6""X75' (RESHS06)
- YORK FLASH VINYL WHT 18""X50' (RESYSVN18/50-WH)
- YORK York 5994009 16 in. x 240 in. Copper Copper Roll Flashing (5994009)
- YORK FLASHING 304 SS 8""X20' (RESYS304SS08/20)
- AMERIMAX HOME PRODUCTS 14x10' ALU Flashing (66314)
- York Flashings