Shop All OEM Replacement Motors
York
Motor, 115V, 3400 rpm, Venter, Lim, Gasket
Mfr # S1-324-34558-000
Zoro # G5558695
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Universal
Product Information
- Brand York
- MFR # S1-324-34558-000
- Zoro # G5558695
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor, 115V, 3400 rpm, Venter, Lim and Gasket |
Fits Brand | York |
For Use With | Universal |
Description
Motor, 115V, 3400 rpm, Venter, Lim and Gasket, Fits Brand York, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 2.5 lb Can, Copper (11025)
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- YORK Motor, 1/10 HP, 208-230V, 825 rpm, 48 Frame (S1-024-25810-000)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- YORK Motor, 1/40 HP, 208 to 230V, 3200 rpm (S1-024-24115-018)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- DAYTON Replacement Blower Motor (50B899)
- York HVAC Motors