Shop All Replacement Propellers
York
Fan Blade 3, 36" dia., 1-1/2" Bore
Mfr # 026-33664-000
Zoro # G7463974
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Product Information
- Brand York
- MFR # 026-33664-000
- Zoro # G7463974
- Country of Origin United States
- Category Replacement Propellers
Details
Item | Fan Blade 3, 36" dia., 1-1/2" Bore |
Fits Brand | York |
Description
Fan Blade 3, 36 In. dia., 1-1/2 In. Bore, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH. Fantech Attic Thermostat, 115V/22A, 80 - 130F (FAT10)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- WORLD MARKETING OF AMERICA World Marketing 1416874 EUH4000 240V 4000W6-20Plug Electric Heater (1416874)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- YORK Fan Blade 4, 18" dia., 23 deg., 1/2", CW (S1-026-31136-000)
- YORK Fan Blade 3, 35.11" dia. (026-37579-000)
- YORK Fan Blade 3, 30" dia., 20 deg., 5/8", CW (S1-026-38552-000)
- YORK Fan Blade 3, 30" dia., 18 deg., 5/8", CW (S1-026-25579-000)
- YORK Fan Blade 4, 18" dia., 30 deg., 1/2", CW (S1-026-31137-000)
- YORK Fan Blade 3, 20" dia., 35 deg., 1/2", CW (S1-026-37301-000)
- SOLER & PALAU Propeller Exhaust Fan, 1/4HP, 1075rpm, 115V (GED18MM1AS)
- York Fan Blades and Propellers