Shop All Replacement Propellers
York
Fan Blade 3, 30" dia., 20 deg., 5/8", CW
Mfr # S1-026-38552-000
Zoro # G7465672
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number DH180N24A2AAA2A
Product Information
- Brand York
- MFR # S1-026-38552-000
- Zoro # G7465672
- Country of Origin Mexico
- Category Replacement Propellers
Details
Item | Fan Blade 3, 30" dia., 20 deg., 5/8", CW |
Fits Brand | York |
For Use With Mfr. Model Number | DH180N24A2AAA2A |
Description
Fan Blade 3, 30 In. dia., 20 deg., 5/8 In., CW, For Use With Mfr. Model Number DH180N24A2AAA2A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- BECKETT F-0 .40-.75 Gph Head Xr (F-0)
- ARMSTRONG 59M51 Motor-Blower 1/2 Hp (59M51)
- GOODMAN Blower Wheel (D6723306S)
- YORK Fan Blade 4, 18" dia., 30 deg., 1/2", CW (S1-026-31137-000)
- YORK Fan Blade 3, 36" dia., 1-1/2" Bore (026-33664-000)
- YORK Fan Blade 3, 35.11" dia. (026-37579-000)
- YORK Fan Blade 3, 20" dia., 35 deg., 1/2", CW (S1-026-37301-000)
- YORK Fan Blade 3, 30" dia., 18 deg., 5/8", CW (S1-026-25579-000)
- YORK Fan Blade 4, 18" dia., 23 deg., 1/2", CW (S1-026-31136-000)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLP0)
- York Replacement Propellers