Shop All Blower and Fan Accessories
York
Blower Wheel, 15" x 12", 1-3/16" Bore
Mfr # S1-026-16381-129
Zoro # G7451191
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Product Information
- Brand York
- MFR # S1-026-16381-129
- Zoro # G7451191
- Country of Origin United States
- Category Blower and Fan Accessories
Details
Item | Blower Wheel, 15" x 12", 1-3/16" Bore |
Fits Brand | York |
Description
Blower Wheel, 15 In. x 12 In., 1-3/16 In. Bore, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC ACTUATOR ERIE 208V NC F (B035-71159919)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm (5PV31)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- YORK Blower Assy, Housing, Wheel/Shaft/Bearings (S1-026-45749-000)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- YORK Blower Housing (S1-073-01951-000)
- YORK Blower Wheel, 12" x 11", CW, 1/2" Bore (S1-026-24068-700)
- YORK Blower Motor, 480V, 3/4 HP, 1075 rpm (S1-373-08112-700)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- York Blower and Fan Accessories