Shop All Blower and Fan Accessories
York
Blower Wheel, 12" x 11", CW, 1/2" Bore
Mfr # S1-026-34628-001
Zoro # G7450902
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Fits Brand York
- For Use With Mfr. Model Number D1NH048N06506C
- Product Type Blower Wheel
- Wheel Construction Tacked
Product Information
- Brand York
- MFR # S1-026-34628-001
- Zoro # G7450902
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Bore Diameter | 1/2 in |
Wheel Diameter | 12 in |
Wheel Width | 11 in |
Details
Item | Blower Wheel |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Fits Brand | York |
For Use With Mfr. Model Number | D1NH048N06506C |
Product Type | Blower Wheel |
Wheel Construction | Tacked |
Wheel Material | Steel |
Compatible with Brand | York |
Rotation | CW Closed End |
Includes Set Screws | Yes |
Compatible with Manufacturer Model Number | D1NH048N06506C |
Number of Blades | 41 |
Number of Inlets | 1 |
Wheel Hub Position | Center |
Compatible with Manufacturer Model Number [NEW] | D1NH048N06506C |
Compatible Manufacturer Part Number | D1NH048N06506C |
Compatible with Manufacturer Part Number | D1NH048N06506C |
Compatible Manufacturer Model Number | D1NH048N06506C |
For Use with Mfr. Model Number | D1NH048N06506C |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 12 in, Wheel Width 11 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 41, Includes Set Screws Yes, Compatible with Brand York, Compatible with Manufacturer Model Number D1NH048N06506C, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Filter Dryer, Manitowoc B, J, Q (89-3025-9)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- HOSHIZAKI Filter Cartridge - 4Hc-H For - Part# 9655-08H (9655-08H)
- DAYTON Round OEM Blower, 3037 RPM, 1 Phase, Direct, Rolled Steel (1TDN8)
- YORK Blower Wheel, 11" x 10", CW, 5/8" Bore (S1-026-19654-013)
- YORK Blower Motor, 1/3 HP, 120V, 1075 rpm, CCW (S1-024-35735-000)
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- YORK Blower Wheel, 15" x 12", 1-3/16" Bore (S1-026-16381-129)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- YORK Blower Motor, 120/240V, 1-Phase, 1 HP (S1-324-36074-246)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- York Blower and Fan Accessories