Shop All Blower and Fan Accessories
York
Blower Wheel, 11" dia., 8" W, CW, 1/2
Mfr # S1-026-19654-709
Zoro # G7452153
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- For Use With Mfr. Model Number CP9C060B12MP12CB
- Product Type Blower Wheel
- Rotation CW Closed End
Product Information
- Brand York
- MFR # S1-026-19654-709
- Zoro # G7452153
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Bore Diameter | 1/2 in |
Wheel Width | 8 in |
Wheel Diameter | 11 in |
Details
Item | Blower Wheel |
Fits Brand | York |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
For Use With Mfr. Model Number | CP9C060B12MP12CB |
Product Type | Blower Wheel |
Rotation | CW Closed End |
Number of Blades | 51 |
Wheel Construction | Tacked |
Includes Set Screws | Yes |
Wheel Material | Steel |
Number of Inlets | 1 |
Compatible with Brand | York |
Compatible with Manufacturer Model Number | CP9C060B12MP12CB |
Wheel Hub Position | Center |
Compatible with Manufacturer Model Number [NEW] | CP9C060B12MP12CB |
Compatible with Manufacturer Part Number | CP9C060B12MP12CB |
Compatible Manufacturer Part Number | CP9C060B12MP12CB |
Compatible Manufacturer Model Number | CP9C060B12MP12CB |
For Use with Mfr. Model Number | CP9C060B12MP12CB |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 11 in, Wheel Width 8 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tacked, Number of Blades 51, Includes Set Screws Yes, Compatible with Brand York, Compatible with Manufacturer Model Number CP9C060B12MP12CB, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (NS2000031)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1408-250A)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x14", MERV 8 (6B679)
- ZORO SELECT Floor Register, 7.5 X 15.5, Brown, Steel (4MJE8)
- YORK Blower Wheel, 4" dia., 1" W, CCW 5/16 (S1-026-32604-000)
- YORK Blower Wheel, 9-1/2" dia., CW, 1/2" Bore (S1-026-42552-000)
- YORK Blower Assy Housing, Wheel, Shaft, Bearings (S1-026-25381-700)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- YORK Blower Wheel, 10" dia., 8", CW, 1/2" Bore (S1-026-19654-703)
- YORK Blower Motor, 1/3 HP, 120V, 1075 rpm, CCW (S1-024-35735-000)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- York Blower and Fan Accessories