Shop All Blower and Fan Accessories
York
Blower Motor, 480V, 3/4 HP, 1075 rpm
Mfr # S1-373-08112-700
Zoro # G7451681
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Product Information
- Brand York
- MFR # S1-373-08112-700
- Zoro # G7451681
- Country of Origin Mexico
- Category Blower and Fan Accessories
Details
Item | Blower Motor, 480V, 3/4 HP, 1075 rpm, 48 Frame |
Fits Brand | York |
Description
Blower Motor, 480V, 3/4 HP, 1075 rpm, 48 Frame, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- HONEYWELL Hc26E1004 Agion Antimicrobial (HC26E1004)
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- YELLOW JACKET Replacement Sensor/Cable (69101)
- YORK Blower Wheel, 15" x 12", 1-3/16" Bore (S1-026-16381-129)
- YORK Blower Relay, 24V, SPDT (S1-7975-3771)
- YORK Blower Wheel, 12" x 11", CW, 1/2" Bore (S1-026-34628-001)
- YORK Blower Wheel, 12-5/8" x 8 (S1-3300-3611)
- YORK Blower Wheel, 11" dia., 8" W, CW, 1/2 (S1-026-19654-709)
- YORK Blower Assembly, 4 tons (7900-7741/A)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- York Blower and Fan Accessories