Shop All Chain & Cable Hooks
Yoke
Sling Hook, Alloy Steel, G100, Clevis
Mfr # X-043/S-07
Zoro # G9074737
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Standards ASME B30.26, EN 1677-3
- Clevis Inside Width 3/8 in
- Dimension a .35"
Product Information
- Brand Yoke
- MFR # X-043/S-07
- Zoro # G9074737
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Clevis Inside Width | 3/8 in |
Dimension a | .35" |
Hook Reach Length | 3 27/32 in |
Trade Size | 1/4 in to 5/16 in |
Usable Length | 3 7/8 in |
Hook Opening Width | 1 1/8 in |
Details
Item | Sling Hook |
Material | Steel |
Color | Blue |
Standards | ASME B30.26, EN 1677-3 |
Includes | Latch |
For Use With | Grade 100 Chain or less |
Finish | Powder Coated |
Working Load Limit | 5,700 lb |
Attachment Type | Clevis |
Grade | 100 |
Hook Attachment Type | Clevis |
Hook Opening | 1 1/16 in |
Lifting Capability | For Lifting |
Hook Type | Slip Hook |
Hardware Included | Latch |
Compatible Chain Grade | 100 |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 1/8 in, Usable Length 3 7/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 3/8 in, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Latch, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500930242)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8C1P6)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-07)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- YOKE Foundry Hook, G100, Clevis, 8800 lb. (X-046-10)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- Yoke Chain & Cable Hooks