Shop All Chain & Cable Hooks
Yoke
Self Locking Slip Hook, Alloy Steel, G100
Mfr # X-027-16
Zoro # G6818357
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 100
- Material Alloy Steel
- Color Blue
- Hook Attachment Type Swivel Eye
- Trade Size 5/8 in
Product Information
- Brand Yoke
- MFR # X-027-16
- Zoro # G6818357
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 5/8 in |
Dimension B | 1-63/64" |
Eye Inside Width | 2 13/32 in |
Eye Inside Height | 2 in |
Hook Reach Length | 12 15/16 in |
Eye Inside Diameter | 2 13/32 in |
Hook Opening Width | 2 3/8 in |
Usable Length | 13 in |
Details
Item | Self Locking Hook |
Grade | 100 |
Material | Alloy Steel |
Color | Blue |
Hook Attachment Type | Swivel Eye |
Working Load Limit | 22,600 lb |
Hook Opening | 2 3/8 in |
Finish | Powder Coated |
For Use With | Grade 100 Chain or less |
Standards | EN 1677-3 AND ASME B30.26 |
Includes | Brass Bushing |
Attachment Type | Swivel |
Hardware Included | Bushing |
Hook Type | Self-Locking Hook |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Description
Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 22,600 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 3/8 in, Usable Length 13 in, Eye Inside Diameter 2 13/32 in, Eye Inside Height 2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Hardware Included Bushing, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x3.5" Swivel of 4 Set Pneumatic Caster, 4 PLY, 350 LBS PER 140 (CB-SPC10set2)
- LIFT-ALL Web Sling, Universal Link, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Foundry Hook, G100, Clevis, 8800 lb. (X-046-10)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-07)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-10)
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- Yoke Lifting Hardware