Shop All Chain & Cable Hooks
Yoke
Self Locking Hook, Alloy Steel, G100
Mfr # X-026-13
Zoro # G6802327
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Blue
- Standards ASME B30.26, EN 1677-3
- Working Load Limit 15,000 lb
- Finish Powder Coated
Product Information
- Brand Yoke
- MFR # X-026-13
- Zoro # G6802327
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Hook Reach Length | 7 in |
Hook Opening Width | 2 in |
Usable Length | 7 in |
Details
Item | Self-Locking Hook |
Material | Alloy Steel |
Color | Blue |
Standards | ASME B30.26, EN 1677-3 |
Working Load Limit | 15,000 lb |
Finish | Powder Coated |
Includes | Clevis Pin and Cotter Attachment |
Attachment Type | Clevis |
Hook Opening | 2 in |
Grade | 100 |
For Use With | Grade 100 Chain or less |
Hook Attachment Type | Clevis |
Lifting Capability | For Lifting |
Hook Type | Self-Locking Hook |
Hardware Included | Clevis Pin, Cotter Pin |
Compatible Chain Grade | 100 |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 in, Usable Length 7 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Cotter Pin, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- VERSA-GUARD Add-On Locking Caster Feet, Yellow (VG-1030)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-10)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- CROSBY Clevis Hook, 12,000 lb., Gr 70, Alloy Steel (1027329)
- Yoke Lifting Hardware