Shop All Chain & Cable Hooks
Yoke
Self Locking Hook, Alloy Steel, G100
Mfr # X-026-10
Zoro # G9989296
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Blue
- Finish Powder Coated
- For Use With Grade 100 Chain or less
- Standards ASME B30.26, EN 1677-3
Product Information
- Brand Yoke
- MFR # X-026-10
- Zoro # G9989296
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Hook Reach Length | 5 19/32 in |
Trade Size | 3/8 in |
Hook Opening Width | 1 3/4 in |
Usable Length | 5 5/8 in |
Details
Item | Self-Locking Hook |
Material | Alloy Steel |
Color | Blue |
Finish | Powder Coated |
For Use With | Grade 100 Chain or less |
Standards | ASME B30.26, EN 1677-3 |
Includes | Clevis Pin and Cotter Attachment |
Hook Attachment Type | Clevis |
Attachment Type | Clevis |
Working Load Limit | 8,800 lb |
Grade | 100 |
Hook Opening | 1 23/32 in |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Hardware Included | Clevis Pin, Cotter Pin |
Hook Type | Self-Locking Hook |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 8,800 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 3/4 in, Usable Length 5 5/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Cotter Pin, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XP27)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- CRAFTSMAN VERSATRACK(TM) Ladder Hook (CMST82614VT)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-07)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-13)
- CAMPBELL CHAIN & FITTINGS HOOK CLEVIS GRAB 1/2"" (T9501824)
- Yoke Lifting Hardware