Shop All Chain & Cable Hooks
Yoke
Self Locking Hook, Alloy Steel, G100
Mfr # X-026-07
Zoro # G9989305
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Blue
- For Use With Grade 100 Chain or less
- Attachment Type Clevis
- Grade 100
Product Information
- Brand Yoke
- MFR # X-026-07
- Zoro # G9989305
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Hook Reach Length | 4 11/16 in |
Trade Size | 1/4 in to 5/16 in |
Usable Length | 4 3/4 in |
Hook Opening Width | 1 3/8 in |
Details
Item | Self-Locking Hook |
Material | Alloy Steel |
Color | Blue |
For Use With | Grade 100 Chain or less |
Attachment Type | Clevis |
Grade | 100 |
Finish | Powder Coated |
Includes | Clevis Pin and Cotter Attachment |
Working Load Limit | 5,700 lb |
Standards | ASME B30.26, EN 1677-3 |
Hook Opening | 1 11/32 in |
Hook Attachment Type | Clevis |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Hardware Included | Clevis Pin, Cotter Pin |
Hook Type | Self-Locking Hook |
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 3/8 in, Usable Length 4 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Cotter Pin, Finish Powder Coated, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- AFTERMARKET Wheel Dolly Max Load 2640 lb Min Wheel Dia 39 Max Wheel Dia 87 (OTK20-0026)
- LITTLE GIANT Gas Cylinder Truck, 6 Cylinder Capacity (GST68PH)
- YOKE Foundry Hook, G100, Clevis, 8800 lb. (X-046-10)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-13)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- YOKE Foundry Hook, G100, Clevis, 15000 lb. (X-046-13)
- CROSBY SHUR-LOC S-1326 Swivel Hook, 3/4 in Trade, 16 ton Load, 100 Grade, Swivel Attachment, Forged Alloy S (1004349)
- Yoke Chain & Cable Hooks