Shop All Chain & Cable Hooks
Yoke
Foundry Hook, G100, Clevis, 15000 lb.
Mfr # X-046-13
Zoro # G4778243
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Steel
- Hook Finish Powder Coated
- Working Load Limit 15,000 lb
- Hook Height 9.41"
- Color Blue
Product Information
- Brand Yoke
- MFR # X-046-13
- Zoro # G4778243
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Hook Height | 9.41" |
Trade Size | 1/2 in |
Hook Opening Width | 3 1/2 in |
Details
Hook Item | Clevis Foundry Hook |
Basic Hook Material | Steel |
Hook Finish | Powder Coated |
Working Load Limit | 15,000 lb |
Color | Blue |
Hook Eye Inside W | 3.46" |
Weight | 7.9 lb. |
Includes | Clevis Pin and Cotter Attachment |
Standards | ASTM A952/A952M, DIN PAS 1061 |
Finish | Powder Coated |
Attachment Type | Clevis |
Material | Steel |
Hook Attachment Type | Clevis |
For Use With | Grade 100 Chain or less |
Hook Opening | 3 15/32 in |
Item | Foundry Hook |
Grade | 100 |
Hook Type | Foundry Hook |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Hardware Included | Clevis Pin |
Description
Foundry Hook, Hook Type Foundry Hook, Working Load Limit 15,000 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 3 1/2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 100, Hardware Included Clevis Pin, Finish Powder Coated, Color Blue, Standards ASTM A952/A952M, DIN PAS 1061
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- WESCO Economy Steel Folding Handle Truck (272238)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Flat Hooks (8550FH-Y)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- YOKE Foundry Hook, G100, Clevis, 8800 lb. (X-046-10)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-07)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-13)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- CROSBY S-4100 Replacement Clevis Pin Kit, For Use With A-1361 Single Hooks, S-1325A Coupler, S-1311N Chain (1091829)
- Yoke Chain & Cable Hooks