Shop All Connecting & Clevis Links
Yoke
Coupling Link, 1/4 to 5/16 In, 5700 lb
Mfr # X-015-07
Zoro # G8477944
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade 100
- Material Alloy Steel
- Working Load Limit 5,700 lb
- Finish Powder Coated
- Standards Design Factor 4:1 Proof Tested and Certified
Product Information
- Brand Yoke
- MFR # X-015-07
- Zoro # G8477944
- Country of Origin Taiwan, Province of China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Width | 2 5/32 in |
Overall Length | 3 1/32 in |
Details
Item | Connecting Link |
Grade | 100 |
Material | Alloy Steel |
Working Load Limit | 5,700 lb |
Finish | Powder Coated |
Standards | Design Factor 4:1 Proof Tested and Certified |
Product Type | Connecting Link |
Link Type | Hammerlock |
Weight | 0.4 lb |
Lifting Capability | For Lifting |
Compatible Chain Grade | 100 |
Description
Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 3 1/32 in, Material Alloy Steel, Overall Width 2 5/32 in, Product Type Connecting Link, Trade Size 5/16 in, Working Load Limit 5,700 lb, Finish Powder Coated, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Weight 0.4 lb, Compatible Chain Grade 100, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable, Coupling Link Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- INDUSCO Cable, 1/16", 7x7", Galv x 500ft. (20500041)
- CARGOLOC Tarp Straps, Rubber, 41" Epdm (84096)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- YOKE Coupling Link, 1/2 In, 15,000 lb, GR 100 (X-015-13)
- YOKE Coupling Link, 3/8 In, 8800 lb, GR 100 (X-015-10)
- YOKE Coupling Link, 5/8 In, 22,600 lb, GR 100 (X-015-16)
- PEERLESS CHAIN .69 X 1.50 X 2.50 CPLR NOTCH, CAN069 (CAN069)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 Quick Link (N100-263)
- PEERLESS CHAIN 7/32 V10 CL SLING HK W/LAT, UPC, 8418100 (8418100)
- PRECISION BRAND PRODUCTS Slip Plate 33215 - SLIP Plate® #3, 1 Gallon Can (Pack of 4) (45536)
- Yoke Lifting Hardware