Shop All Thread Forming Taps
Ymw Taps
Thread Roll Tap, H3 8-32 (B)
Mfr # 389446
Zoro # G3080791
product price: $18.19
/ea
Sold in multiples of 3 for $54.57
$54.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 8-32
- Tap Style Thread Forming
Product Information
- Brand Ymw Taps
- MFR # 389446
- Zoro # G3080791
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 8-32 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Description
Thread Roll Tap,H3 8-32 (B)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap (T/AB24X3)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- YMW TAPS Thread Roll Tap, D9 M7X1 (B) (388522)
- YMW TAPS Thread Forming Tap, M6-1.00, TiCN (386889)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- YMW TAPS Thread Forming Tap, 4-40, TiCN (386804)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386823)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- Ymw Taps Thread Forming Taps