Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, M5X0.8, TiCN
Mfr # 386888
Zoro # G3076661
product price: $37.25
/ea
Sold in multiples of 2 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5X0.8
- Tap Finish TiCN
- Tap Style Thread Forming
Product Information
- Brand Ymw Taps
- MFR # 386888
- Zoro # G3076661
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5X0.8 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,D7 M5X0.8(P)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Belt (N011005)
- CRESCENT WISS Aviation Snip, Straight, 10 1/2 in, Steel (M300N)
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN9)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- YMW TAPS Thread Roll Tap, D9 M7X1 (B) (388522)
- YMW TAPS Thread Forming Tap, 8-32, TiCN (386605)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (388424)
- YMW TAPS Thread Roll Tap, H5 8-32 (P) (388449)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- OSG Thread Forming Tap, M1.4-0.30, Plug, V, 0 Flutes (1635014345)
- Ymw Taps Taps