Shop All Thread Forming Taps
Ymw Taps
Thread Forming Tap, 4-40, TiCN
Mfr # 386804
Zoro # G3075873
product price: $36.69
/ea
Sold in multiples of 2 for $73.38
$73.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4-40
- Tap Finish TiCN
- Tap Style Thread Forming
Product Information
- Brand Ymw Taps
- MFR # 386804
- Zoro # G3075873
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 4-40 |
Details
Item | Thread Forming Tap |
Tap Finish | TiCN |
Tap Style | Thread Forming |
Description
Thread Roll Tap,TICN,H3 4-40 (B)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- DEWALT 20V 1/4 in. Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries (DCF887D2)
- RIDGID Retainer, Retainer (73042)
- HYDE Putty Knife, Stiff, 2", SS (06308)
- YMW TAPS Thread Roll Tap, H5 4-40 (B) (389422)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (388446)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- YMW TAPS Thread Forming Tap, 4-40, TiCN (386601)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- Ymw Taps Thread Forming Taps