Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TSUNCM2NEB5
Zoro # G2425171
Sold in multiples of 7 for $93.73
$93.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Finish Bright
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TSUNCM2NEB5
- Zoro # G2425171
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Finish | Bright |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,HSS,BR,GH2,#12-24UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305PZ-14)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5436H)
- COLLINS AXE AXE PULASKI 3.5# W/FBHND (HP-3 1/2FD-C)
- GEDORE Extension, Flexible, 1/4", 120mm (2088)
- YMW TAPS Hand Tap, HSS, OX, D6 M30X1.5 5P (TS030O6NEX5)
- YMW TAPS Hand Tap, HSS, OX, D3 M2X0.4 1.5P (TS2.0E3NEXA)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5 (TS036O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M27 x 1.5, Tap Material: High Speed Steel (TS027O6NEBA-TICN)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 3816, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N124CT)
- Ymw Taps Straight Flute Taps