Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN SS H3 8-32
Mfr # 382907
Zoro # G3070440
product price: $17.75
/ea
Sold in multiples of 4 for $71.00
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Style Spiral Point
- Tap Finish TiN
Product Information
- Brand Ymw Taps
- MFR # 382907
- Zoro # G3070440
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN SS H3 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor, ST-3, Straight Flute (52603)
- IGAGING 20X LED & UV Optical Loupe - 36-LUV20 (36-LUV20)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- SUNEX T30 Internal Star Impact Socket, 1/2"Dr (2690S1)
- YMW TAPS Spiral Point Tap, TIN-D7 M42 X 2 (PS042Q7NEB-TIN)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J2NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D8 M39 X 3 (PS039S8NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN, Tap Finish: TiCN (385578TICN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H7 5/16-24 (385676)
- YMW TAPS Spiral Point Tap, BR D7 M20X2 (PS020Q7NEB)
- OSG Spiral Point Tap, #12-24, Plug, 3 Flutes (1651501408)
- Ymw Taps Spiral Point Taps