Shop All Spiral Point Taps
Ymw Taps
SPIRAL POINT TAP, TICN SS H5 4-40
Mfr # 382634TICN
Zoro # G3082228
product price: $10.59
/ea
Sold in multiples of 3 for $31.77
$31.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Finish TiCN
- Tap Style Spiral Point
Product Information
- Brand Ymw Taps
- MFR # 382634TICN
- Zoro # G3082228
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
SPIRAL POINT TAP,TICN SS H5 4-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3" B-Series Bent HD Scraper w/Pole Socket Hammer End & Soft Grip (BS3)
- HUSQVARNA FRICTION SHOE (544440402)
- URREA Jaw safety clip for 6-ton puller (4211S)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Hex Bit Socket (SHB12400)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D2NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.5 X 0.45 (PS2.5F3NEB-TICN)
- YMW TAPS SPIRAL POINT TAP, TIN SS D3 M3 X 0.5 (372915TIN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YMW TAPS Spiral Point Tap, TICN-D5 M22 X 1 (PS022M5NEB-TICN)
- REGAL CUTTING TOOLS M14 x 2 D7 3 Flt. Plug Metric Sp. Point (027775AS)
- Ymw Taps Spiral Point Taps