Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN SS H3 4-40
Mfr # 382602TICN
Zoro # G3082112
Sold in multiples of 3 for $64.17
$64.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Style Spiral Point
- Tap Finish TiCN
Product Information
- Brand Ymw Taps
- MFR # 382602TICN
- Zoro # G3082112
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN SS H3 4-40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Chucking Reamer, Series 1655, 0249 Dia, 6 Overall Length, Straight Shank, 02405 Shank Dia, 6 F (22182)
- PROTO 12 in, Drive Size: 1/4 in , Num. of pieces:91 (J61390)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- YMW TAPS Spiral Point Tap, NX NI H4 10-32 (385530)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS H3 5/16-24 (382616)
- YMW TAPS Spiral Point Tap, TIN-D8 M39 X 3 (PS039S8NEB-TIN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 1/4-28 (385614)
- REGAL CUTTING TOOLS 3/8-16 H5 3 Flt. Plug Spiral Point Tap (008444AS)
- Ymw Taps Spiral Point Taps