Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D8 M36 X 3
Mfr # PS036S8NEB-TICN
Zoro # G3087907
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36X3
- Tap Style Spiral Point
- Tap Finish TiCN
Product Information
- Brand Ymw Taps
- MFR # PS036S8NEB-TICN
- Zoro # G3087907
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M36X3 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN-D8 M36 X 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24030)
- MILWAUKEE TOOL 11/32 in. SAE Combination Wrench (45-96-9411)
- YMW TAPS Spiral Point Tap, OX SS H5 1/4-20 (382643)
- YMW TAPS Spiral Point Tap, TIN-D6 M42 X 1.5 (PS042O6NEB-TIN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 1/4-20 (382643TICN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 4-40 (382634TICN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- YMW TAPS Spiral Point Tap, AL D5 M6X1 (386232)
- WALTER Spiral Point Taps, thread profile: UNC 1/2-13, thread direction: Right (TC217.UNC1/2-R0-WY80FC)
- Ymw Taps Taps