Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D4 M7 X 0.5
Mfr # PS7.0G4NEB-TICN
Zoro # G3089060
Sold in multiples of 3 for $29.37
$29.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7X0.5
- Tap Finish TiCN
- Tap Style Spiral Point
Product Information
- Brand Ymw Taps
- MFR # PS7.0G4NEB-TICN
- Zoro # G3089060
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M7X0.5 |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
Spiral Point Tap,TICN-D4 M7 X 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72216)
- TUNGALOY Turning Indexable Insert CCMT32.52, PK10 (6735903)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88024)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- YMW TAPS Spiral Point Tap, TICN SS H3 4-40 (382602TICN)
- YMW TAPS Spiral Point Tap, #1-72, UNF (PSUN1C1NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 1/4-20 (382643TICN)
- YMW TAPS Spiral Point Tap, NX NI D5 M6X1 (387325)
- DRILL AMERICA HSS Spiral Point Tap, #3-48, 2 Flutes (DWT57038)
- Ymw Taps Spiral Point Taps