Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D4 M4 X 0.7
Mfr # PS4.0I4NEB-TICN
Zoro # G3088869
Sold in multiples of 4 for $30.36
$30.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4X0.7
- Tap Finish TiCN
- Tap Style Spiral Point
Product Information
- Brand Ymw Taps
- MFR # PS4.0I4NEB-TICN
- Zoro # G3088869
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M4X0.7 |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
Spiral Point Tap,TICN-D4 M4 X 0.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- CRAFTSMAN Duckbill Tin Snips (CMHT73993)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.3A41X50)
- YMW TAPS Spiral Point Tap, TIN-D3 M2.5 X 0.45 (PS2.5F3NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D4 M7 X 0.5 (PS7.0G4NEB-TICN)
- YMW TAPS Spiral Point Tap, 1/2"-13, UNC (PUU08R4NEB-TICN)
- YMW TAPS Spiral Point Tap, 3/8"-16, UNC (PSU06P5NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 1/4-20 (382643TICN)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.5 X 0.45 (PS2.5F3NEB-TICN)
- Ymw Taps Spiral Point Taps