Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D3 M3 X 0.5
Mfr # PS3.0G3NEB-TICN
Zoro # G3088832
Sold in multiples of 4 for $38.36
$38.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3X0.5
- Tap Style Spiral Point
- Tap Finish TiCN
Product Information
- Brand Ymw Taps
- MFR # PS3.0G3NEB-TICN
- Zoro # G3088832
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M3X0.5 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN-D3 M3 X 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Clamp Lever (44260)
- BONDHUS Extra Strong Magnetholder 2-1/4" long with 1/4" drive (0715730340)
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- GREENLEE Punch-15.2Mm Packaged 740-E (31117)
- YMW TAPS Spiral Point Tap, OX SS D6 M10X1.5 (372625)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- YMW TAPS Spiral Point Tap, 3/8"-16, UNC (PSU06P5NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- YMW TAPS SPIRAL POINT TAP, TIN SS D3 M3 X 0.5 (372915TIN)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9443)
- Ymw Taps Taps