Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 3/8"-16, UNC
Mfr # PSU06P5NEB-TIN
Zoro # G3089657
Sold in multiples of 3 for $31.17
$31.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Finish TiN
Product Information
- Brand Ymw Taps
- MFR # PSU06P5NEB-TIN
- Zoro # G3089657
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-GH5 3/8-16UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 25 Blade Metric Feeler Gauge Set (J00MM25)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21072624GR)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- DIABLO Demo Demon 3/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4030)
- YMW TAPS Spiral Point Tap, TIN-D7 M42 X 2 (PS042Q7NEB-TIN)
- YMW TAPS Spiral Point Tap, AL D5 M6X1 (386232)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS Spiral Point Tap, BR D6 M16X1.5 (PS016O6NEB)
- YMW TAPS Spiral Point Tap, TIN SS H3 8-32 (382907)
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- Ymw Taps Spiral Point Taps