Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #1-72, UNF
Mfr # PSUN1C1NEB-TIN
Zoro # G3091282
Sold in multiples of 3 for $122.55
$122.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Tap Thread Type UNF
- Tap Style Spiral Point
- Tap Finish TiN
Product Information
- Brand Ymw Taps
- MFR # PSUN1C1NEB-TIN
- Zoro # G3091282
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #1-72 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNF |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-GH1 N.1-72UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 20 Power Bit x 2 (150T20A)
- WIHA 3/8 in Drive Insulated Socket 3/4 in, Hex, SAE (31437)
- FISKARS Utility Blade, 2 13/32 in Blade, PK20 (771060-1001)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YMW TAPS Spiral Point Tap, #4-40, UNC (PSUN4H3NEX)
- YMW TAPS Spiral Point Tap, 7/16"-20, UNF (PSU07N3NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS H3 5/8-11 (382625)
- YMW TAPS STI SPIRAL Point Tap, NX NI H3 3/8-16 (387262)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEXR)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flt. Plug Metric Sp. Point (027751AS)
- Ymw Taps Taps