Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M5X0.8, 4 Flutes, TICN
Mfr # SS5.0K4NEB-TICN
Zoro # G3096648
product price: $16.49
/ea
Sold in multiples of 3 for $49.47
$49.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5X0.8
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # SS5.0K4NEB-TICN
- Zoro # G3096648
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M5X0.8 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN D4 M5 X 0.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- SG TOOL AID Flexible Sanding Board, 89890 (SGT89890)
- MAYHEW Pilot Punch 7/32" #7 (25006)
- CDI Torque Head, Open End, Y, 1-1/2" (QYO48A)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/4"-10, 4 Flutes, TIN (384927)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387605)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, TICN (384647TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TIN (SUU07Q2NEB-TIN)
- Ymw Taps Taps