Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M5X0.8, 4 Flutes
Mfr # 386531
Zoro # G3075587
product price: $14.35
/ea
Sold in multiples of 2 for $28.70
$28.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5X0.8
- Number of Flutes 4
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # 386531
- Zoro # G3075587
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M5X0.8 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,AL D4 M5X0.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5021)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- WIHA Insulated Slotted Screwdriver 15/64 in Round (32034)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, TIN (384910)
- YMW TAPS Spiral Flute Tap, SS H5 3/8-24 1.5 (384048)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TIN (384997)
- WALTER Spiral Flute Taps, thread profile: UNC 1/4-20, thread hand: Right, coa (TC117.UNC1/4-G0-WY80RG)
- Ymw Taps Spiral Flute Taps