Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M42X1, 4 Flutes, TIN
Mfr # SS042M5NEB-TIN
Zoro # G3096097
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M42X1
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # SS042M5NEB-TIN
- Zoro # G3096097
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M42X1 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN D5 M42 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (OTR-18M-200)
- DRILL AMERICA 1-7/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-7/64)
- DRILL AMERICA 7/8"-14 Carbon Steel Left Hand Hex Die (DWTHX7814LH)
- URREA Structural Open-End Wrench, 15/16" opening dimension. (C905B)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, Oxide (382510)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TICN (SSU06P11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387664)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Bottom Spiral Flute (008340AS)
- Ymw Taps Taps