Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M10X1.5, 4 Flutes, TIN
Mfr # 374925
Zoro # G3069162
product price: $36.19
/ea
Sold in multiples of 2 for $72.38
$72.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10X1.5
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # 374925
- Zoro # G3069162
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M10X1.5 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN SS D6 M10 X 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18046TT)
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- COUGAR PRO Comb Wrench 10 Pc Set - Mini SAE FP Coug (E787)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387018)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- YMW TAPS Spiral Flute Tap, SS H5 3/8-24 1.5 (384048)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TICN (SSU04N3NEB-TICN)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1311601201)
- Ymw Taps Spiral Flute Taps