Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #4-40, UNC, 4 Flutes, TIN
Mfr # SUUN4H2NEB-TIN
Zoro # G3101767
product price: $26.19
/ea
Sold in multiples of 2 for $52.38
$52.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # SUUN4H2NEB-TIN
- Zoro # G3101767
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,TIN GH2 No.4-40UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Orange, 17 in W x 10 in D x 13 in H (181250)
- DEWALT 3" 14 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3770-5)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- DYNAMIC Tools 6lb Sledge Hammer, Fiberglass Handle (D041041)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ3NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TICN (SSU04N3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- REGAL CUTTING TOOLS M4 x 0.7 D4 3 Flt. Plug Metric Fast Spiral Flute (027656AS)
- Ymw Taps Spiral Flute Taps