Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-24, 4 Flutes
Mfr # 387618
Zoro # G3078770
product price: $50.69
/ea
Sold in multiples of 2 for $101.38
$101.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Number of Flutes 4
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # 387618
- Zoro # G3078770
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NI TI H3 3/8-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.9511404)
- KRAFT TOOL Striker Screed, 6 ft.X2x4", Alum Alloy (CC406AL)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- KLEIN TOOLS Cable Bender, 12-Inch (50400)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Oxide (384621)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- REGAL CUTTING TOOLS #2-56 H2 2Flt. Fast Spiral Flute STI Bottom (007301AS)
- Ymw Taps Taps