Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-24, 4 Flutes
Mfr # 387018
Zoro # G3077057
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Number of Flutes 4
- Tap Style Spiral Flute
Product Information
- Brand Ymw Taps
- MFR # 387018
- Zoro # G3077057
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NI TI H3 3/8-24 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP IRON 24 oz. Dead Blow Hammer (63124)
- TITAN Dead Blow Hammer, 32 oz. (63032)
- S.E. TOOLS Rolling Inspection Mirror (SET3714)
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD (21825NN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TIN (374925)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, Oxide (384654)
- YMW TAPS Spiral Flute Tap, #12-24, UNC, 4 Flutes, Oxide (SSUNCM3NEX)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- Ymw Taps Taps